Motion
J07595
Impact Socket Set - Imperial Measurement System, Impact, Hex Bit Socket Points, 3/4 in Drive Size, Bit Shaft Style, Number of Sockets: 9 PC
Mi Item #02987978
MFR #J07595
Price$242.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket Set - Imperial Measurement System, Impact, Hex Bit Socket Points, 3/4 in Drive Size, Bit Shaft Style, Number of Sockets: 9 PC
Mi Item #02987978
MFR #J07595

Mfr description
J07595 3/4" DRIVE 5 PIECE IMPACT HEX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$242.08/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    3-27/32 in, 3-3/4 in, 4-3/4 in, 4-3/8 in, 5-13/64 in
  • Socket Sizes
    1 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in

Details

  • Included Accessories
    Socket Bar, Socket Clip
  • Manufacturer Upc Number
    662679005634
  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Number Of Pieces
    5
  • Number of Sockets
    9 PC
  • Shaft Style
    Bit
  • Socket Points
    Hex Bit
  • Socket Set Type
    Impact
  • UPC_NO
    662679081072
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)