Motion
J07655
Adapter - 1 in, 3/4 in Drive, 2-1/2 in Length, Adapter
MI ITEM #02987979
MFR #J07655
Price$32.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter - 1 in, 3/4 in Drive, 2-1/2 in Length, Adapter
MI ITEM #02987979
MFR #J07655

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$32.68/each

Specifications

Dimensions

  • Drive Size
    1 in, 3/4 in
  • Length/Diameter
    2-1/2 in
  • Weight
    0.89 lbs

Details

  • Accessory Type
    Adapter
  • Manufacturer Upc Number
    662679005177
  • UPC_NO
    662679361280

Overview

Mfr description
J07655 ADAPTER 3/4" F X 1" M IMPACT
  • Use adapters to help increase or decrease drive end size
  • Do not use hand adapters with power tools
  • Do not over torque small sockets when using them with adapters on large drive tools

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought