Motion
J09917
Impact Socket - 1-1/16 in Socket, #5 Spline Drive, 6 PT, 3-1/8 in OAL, Imperial
MI ITEM #02987984
MFR #J09917
List Price$162.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1-1/16 in Socket, #5 Spline Drive, 6 PT, 3-1/8 in OAL, Imperial
MI ITEM #02987984
MFR #J09917

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$162.99/each for your price

Overview

Mfr description
J09917 SKT IMP SPLINE DR 1-1/16

Specifications

  • Drive Size
    #5 Spline
  • Measurement System
    Imperial
  • Socket Size
    1-1/8 in
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    3.2500 in
  • Finish Coating
    Black Oxide
  • Shaft Style
    Standard Straight
  • UPC_NO
    662679400057
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought