Motion
J09932
Impact Socket - 2 in Socket, #5 Spline Drive, 6 PT, 3-17/32 in OAL, Imperial
MI ITEM #02987989
MFR #J09932
Price$232.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 2 in Socket, #5 Spline Drive, 6 PT, 3-17/32 in OAL, Imperial
MI ITEM #02987989
MFR #J09932

Mfr description
J09932 SKT IMP SPLINE DR 2 6 PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.13/each

Specifications

Dimensions

  • Drive Size
    #5 Spline
  • Overall Length
    3-17/32 in
  • Socket Size
    2 in

Details

  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662679400248

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)