Overview
Mfr description
J09948 SKT IMP SPLINE DR 3 6 PT
Specifications
- Drive Size#5 Spline
- Measurement SystemImperial
- Socket Size3 in
- MaterialAlloy Steel
- Socket Points6 PT
- Overall Length4-39/64 in
- Shaft StyleStandard Straight
- UPC_NO662679400385
- Socket TypeStandard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data