Motion
11-525
Mi Item #02988004
MFR #11-525
Price$3.33/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02988004
MFR #11-525

Mfr description
11-525 BLADES CARPET KNIFE (5)
  • High carbon steel
  • Single 1-1/4" slot with double-cutting edge fits most carpet knives
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.33/pk

Specifications

Dimensions

  • Weight
    0.04 lbs

Details

  • Blade Type
    Straight
  • Number Of Blades
    5
  • Retractable Blade
    Fixed
  • UPC_NO
    076174115253
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)