Motion
J1192MLO

PROTO TOOLS
J1192MLO

Ratcheting Box Wrench - Metric, 9 x 10 mm Wrench Size, Double End
Mi Item #02988006
MFR #J1192MLO
Price$38.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1192MLO

Ratcheting Box Wrench - Metric, 9 x 10 mm Wrench Size, Double End
Mi Item #02988006
MFR #J1192MLO

Mfr description
J1192MLO RATCH BOX WR LO 9X10MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.30/each

Specifications

Dimensions

  • Overall Length
    5-1/2 in
  • Weight
    0.21 lbs
  • Wrench Size
    9 x 10 mm

Details

  • Body Material
    Steel
  • Finish Coating
    Polished
  • Handle Style
    Flat
  • Measurement System
    Metric
  • Number Of Ends
    Double End
  • Ratchet
    Ratchet Included
  • Socket Points
    12 PT
  • UPC_NO
    662679062828
  • Wrench Type
    Ratcheting Box Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)