Motion
J1195LO
Ratcheting Box Wrench - Imperial, 3/4 x 7/8 in Wrench Size, Double End
Mi Item #02988007
MFR #J1195LO
Price$47.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratcheting Box Wrench - Imperial, 3/4 x 7/8 in Wrench Size, Double End
Mi Item #02988007
MFR #J1195LO

Mfr description
J1195LO RATCH BOX WR LO 3/4X7/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.38/each

Specifications

Dimensions

  • Overall Length
    9-1/4 in
  • Weight
    0.67 lbs
  • Wrench Size
    3/4 x 7/8 in

Details

  • Body Material
    Steel
  • Finish Coating
    Polished
  • Handle Style
    Flat
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Ratchet
    Ratchet Included
  • Socket Points
    12 PT
  • UPC_NO
    662679062798
  • Wrench Type
    Ratcheting Box Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)