Overview
Mfr description
J15042 SKT IMP 1-1/2 DR 2-5/8 6
Specifications
- Drive Size1-1/2 in
- Measurement SystemImperial
- Socket Size2-5/8 in
- MaterialAlloy Steel
- Socket Points6 PT
- Overall Length4-1/8 in
- Shaft StyleStandard Straight
- UPC_NO662679380465
- Socket TypeStandard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data