Motion
J15046
Impact Socket - 2-7/8 in Socket, 1-1/2 in Drive, 6 PT, 4-3/8 in OAL, Imperial
MI ITEM #02988026
MFR #J15046
Price$310.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 2-7/8 in Socket, 1-1/2 in Drive, 6 PT, 4-3/8 in OAL, Imperial
MI ITEM #02988026
MFR #J15046

Mfr description
J15046 SKT IMP 1-1/2 DR 2-7/8 6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$310.96/each

Specifications

Dimensions

  • Drive Size
    1-1/2 in
  • Overall Length
    4-3/8 in
  • Socket Size
    2-7/8 in

Details

  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662679380540

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)