Motion
J15047
Impact Socket - 2-15/16 in Socket, 1-1/2 in Drive, 6 PT, 4-1/2 in OAL, Imperial
MI ITEM #02988027
MFR #J15047
Your Price$347.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 2-15/16 in Socket, 1-1/2 in Drive, 6 PT, 4-1/2 in OAL, Imperial
MI ITEM #02988027
MFR #J15047

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$347.78/each(List $370.24)

Overview

Mfr description
J15047 SKT IMP 1-1/2 DR 2-15/16

Specifications

  • Drive Size
    1-1/2 in
  • Measurement System
    Imperial
  • Socket Size
    2-15/16 in
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    4-1/2 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    662679380564
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought