Motion
J15050
Impact Socket - 3-1/8 in Socket, 1-1/2 in Drive, 6 PT, 4-5/8 in OAL, Imperial
MI ITEM #02988028
MFR #J15050
Price$377.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 3-1/8 in Socket, 1-1/2 in Drive, 6 PT, 4-5/8 in OAL, Imperial
MI ITEM #02988028
MFR #J15050

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$377.33/each

Specifications

Dimensions

  • Drive Size
    1-1/2 in
  • Overall Length
    4-5/8 in
  • Socket Size
    3-1/8 in

Details

  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662679380625

Overview

Mfr description
J15050 SKT IMP 1-1/2 DR 3-1/8 6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought