Motion
J15052
Impact Socket - 3-1/4 in Socket, 1-1/2 in Drive, 6 PT, 4-23/32 in OAL, Imperial
MI ITEM #02988029
MFR #J15052
Price$406.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 3-1/4 in Socket, 1-1/2 in Drive, 6 PT, 4-23/32 in OAL, Imperial
MI ITEM #02988029
MFR #J15052

Mfr description
J15052 SKT IMP 1-1/2 DR 3-1/4 6
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$406.30/each

Specifications

Dimensions

  • Drive Size
    1-1/2 in
  • Overall Length
    4-23/32 in
  • Socket Size
    3-1/4 in

Details

  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662679380663

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)