Motion
J15054
Impact Socket - 3-3/8 in Socket, 1-1/2 in Drive, 6 PT, 4-23/32 in OAL, Imperial
MI ITEM #02988030
MFR #J15054
List Price$518.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 3-3/8 in Socket, 1-1/2 in Drive, 6 PT, 4-23/32 in OAL, Imperial
MI ITEM #02988030
MFR #J15054

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$518.78/each for your price

Overview

Mfr description
J15054 SKT IMP 1-1/2 DR 3-3/8 6

Specifications

  • Drive Size
    1-1/2 in
  • Measurement System
    Imperial
  • Socket Size
    3-3/8 in
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    4-23/32 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    662679380700
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought