Motion
J15063
Impact Socket - 3-15/16 in Socket, 1-1/2 in Drive, 6 PT, 5-1/2 in OAL, Imperial
MI ITEM #02988036
MFR #J15063
List Price$946.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 3-15/16 in Socket, 1-1/2 in Drive, 6 PT, 5-1/2 in OAL, Imperial
MI ITEM #02988036
MFR #J15063

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$946.83/each for your price

Overview

Mfr description
J15063 SKT IMP 1-1/2 DR 3-15/16

Specifications

  • Drive Size
    1-1/2 in
  • Measurement System
    Imperial
  • Socket Size
    3-15/16 in
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    5-1/2 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    662679380885
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought