Overview
Mfr description
J15066 SKT IMP 1-1/2 DR 4-1/8 6
Specifications
- Drive Size1-1/2 in
- Measurement SystemImperial
- Socket Size4-1/8 in
- MaterialAlloy Steel
- Socket Points6 PT
- Overall Length5-3/4 in
- Shaft StyleStandard Straight
- UPC_NO662679380946
- Socket TypeStandard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data