Motion
J15068
Impact Socket - 4-1/4 in Socket, 1-1/2 in Drive, 6 PT, 5-3/4 in OAL, Imperial
MI ITEM #02988038
MFR #J15068
Price$894.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 4-1/4 in Socket, 1-1/2 in Drive, 6 PT, 5-3/4 in OAL, Imperial
MI ITEM #02988038
MFR #J15068

Mfr description
J15068 SKT IMP 1-1/2 DR 4-1/4 6
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$894.48/each

Specifications

Dimensions

  • Drive Size
    1-1/2 in
  • Overall Length
    5-3/4 in
  • Socket Size
    4-1/4 in

Details

  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662679380984

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)