Overview
Mfr description
J15072 SKT IMP 1-1/2 DR 4-1/2 6
Specifications
- Drive Size1-1/2 in
- Measurement SystemImperial
- Socket Size4-1/2 in
- MaterialAlloy Steel
- Socket Points6 PT
- Overall Length6 in
- Shaft StyleStandard Straight
- UPC_NO662679381059
- Socket TypeStandard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data