Motion
15-275
Mi Item #02988045
MFR #15-275
Price$13.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02988045
MFR #15-275

Mfr description
15-275 KEYHOLE SAW W/ 2 BLADES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.20/each

Specifications

Dimensions

  • Blade Length
    7 in

Details

  • Blade Material
    Steel
  • Cutting Style
    Rip
  • Handle Style
    Metal Grip
  • Teeth Can Be Resharpened
    Teeth Cannot Be Resharpened
  • Tpi
    24, 9
  • UPC_NO
    076174152753
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)