Motion
J244G
Wire Cutter - 11-1/8 in Overall Length
MI ITEM #02988047
MFR #J244G
Price$65.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - 11-1/8 in Overall Length
MI ITEM #02988047
MFR #J244G

Mfr description
J244G PLIER DIAGONAL LONG REACH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.17/each

Specifications

Dimensions

  • Jaw Length
    1 in
  • Jaw Thickness
    25 mm;63/64 in
  • Jaw Width
    63/64 in
  • Length
    11-1/8 in, 282.57 mm
  • Overall Depth
    63/64 in, 25 mm
  • Overall Length
    11-1/8 in
  • Single Part Height
    25 mm;63/64 in
  • Single Part Length
    282.57 mm;11-1/8 in
  • Single Part Width
    25 mm;63/64 in
  • Tool Weight
    0.94 lbs, 0.426377 kg
  • Tool Width
    25 mm;63/64 in
  • Weight
    1.01 lbs
  • Width
    63/64 in, 25 mm

Details

  • Application
    High Leverage Cutting
  • Cutter Type
    High Leverage Diagonal
  • Description
    11.0000 in. High Leverage Diagonal Cutting Long Reach Angled Head Pliers
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Material
    Plastisol
  • Handle Style
    High Leverage
  • Handle Type
    Plastisol grips
  • High Leverage
    true
  • Insulated
    No
  • Number Of Pieces
    1
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    662679032111

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)