Motion
J371L
Retaining Ring Pliers - For Internal/External Rings, Fixed Tips
MI ITEM #02988054
MFR #J371L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring Pliers - For Internal/External Rings, Fixed Tips
MI ITEM #02988054
MFR #J371L

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
J371L PLIER RETAIN RING CONVERT

Specifications

  • Internal Or External
    Internal/External
  • Replaceable Tips
    Fixed Tips
  • Tip Diameter
    0.04 in
  • Overall Length
    6 in
  • Tip Angle
    90 °
  • Compatible Bore Diameter
    3/8 to 9/16 in
  • Compatible Shaft Diameter
    1/2 to 25/32 in, 1/8 to 5/32 in
  • Material
    Alloy Steel
  • UPC_NO
    662679032258

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought