Specifications
Dimensions
- Diameter1-3/4 in
- Height1/2 in
- Length1-5/7 in
- Width1/2 in
Details
- For Use WithForcing Screw
- Manufacturer Upc Number662679005344
- Part Number CompatibilityJ4040
- TypeStep Plate Adapter
- UPC_NO662679470302
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)