Motion
J4040-9
Step Plate Adapter - Step Plate Adapter, Part Number Compatibility: J4040
MI ITEM #02988063
MFR #J4040-9
Price$21.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Step Plate Adapter - Step Plate Adapter, Part Number Compatibility: J4040
MI ITEM #02988063
MFR #J4040-9

Mfr description
J4040-9 PULLER STEP PLATE 1-3/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.13/each

Specifications

Dimensions

  • Diameter
    2-1/8 in
  • Height
    3/5 in
  • Length
    2 in
  • Width
    3/5 in

Details

  • For Use With
    Forcing Screw
  • Manufacturer Upc Number
    662679005535
  • Part Number Compatibility
    J4040
  • Type
    Step Plate Adapter
  • UPC_NO
    662679470333

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)