Motion
J5449XLBL

PROTO TOOLS
J5449XLBL

Ratchet - Pear Head Shape, Fixed Head, Standard Release Type, Black Oxide Finish/Coating, High Torque, Low Profile Drive Style, 0.5000 in Drive Size, 10.5000 in Overall Length
Mi Item #02988071
MFR #J5449XLBL
Price$96.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J5449XLBL

Ratchet - Pear Head Shape, Fixed Head, Standard Release Type, Black Oxide Finish/Coating, High Torque, Low Profile Drive Style, 0.5000 in Drive Size, 10.5000 in Overall Length
Mi Item #02988071
MFR #J5449XLBL

Mfr description
J5449XLBL PROTO RATCHET STD 1/2 BLACK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$96.81/each

Specifications

Dimensions

  • Drive Size
    0.5000 in
  • Length
    10.5000 in, 266.70 mm
  • Overall Length
    10.5000 in

Details

  • Drive Style
    High Torque, Low Profile
  • Finish Coating
    Black Oxide
  • Flexible Head
    Fixed Head
  • Grip Style
    Comfort Grip
  • Head Shape
    Pear
  • Release Type
    Standard
  • Reversing Style
    Standard Reverse
  • UPC_NO
    662679573690
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)