Motion
58-011
Nail Set, Point Diameter: 9/16", Overall Length: 3-5/32", Finish/Coating: Nickel
MI ITEM #02988072
MFR #58-011
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nail Set, Point Diameter: 9/16", Overall Length: 3-5/32", Finish/Coating: Nickel
MI ITEM #02988072
MFR #58-011

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
58-011 NAIL SET SELF CENTERING

Specifications

  • Point Diameter
    9/16 in
  • Overall Length
    3-5/32 in
  • Finish Coating
    Nickel
  • Non Marring
    Non-Marring
  • Weight
    0.16 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought