Motion
J6121F
Torque Wrench - Dial, 1/2 in Drive, 35 to 175 ft-lbs, ±4 % Accuracy
MI ITEM #02988082
MFR #J6121F
Your Price$437.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench - Dial, 1/2 in Drive, 35 to 175 ft-lbs, ±4 % Accuracy
MI ITEM #02988082
MFR #J6121F

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$437.46/each(List $465.64)

Overview

Mfr description
J6121F TORQUE WR DIAL 1/2DR 175

Specifications

  • Wrench Type
    Dial
  • Drive Size
    1/2 in
  • Torque Range (ft-lbs)
    35 to 175 ft-lbs
  • Scale Graduations
    5 ft-lbs
  • Accuracy
    ±4 %
  • Ratcheting Head
    Fixed
  • Overall Length
    21-1/2 in
  • Features
    With Dial Indicator
  • Scale Measurement
    Both
  • Torque Range (in-lbs)
    420 to 2100 in-lbs
  • Torque Range (N-m)
    47.6 to 238 N-m
  • Direction Of Operation
    Both
  • Material
    Steel
  • Traceability Certification Included
    NIST
  • UPC_NO
    662679135355
  • Weight
    5.31 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought