Motion
J6125F
Torque Wrench - Dial, 1/2 in Drive, 50 to 250 ft-lbs, ±4 % Accuracy
Mi Item #02988084
MFR #J6125F
Price$481.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench - Dial, 1/2 in Drive, 50 to 250 ft-lbs, ±4 % Accuracy
Mi Item #02988084
MFR #J6125F

Mfr description
J6125F TORQUE WR DIAL 1/2DR 250
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$481.24/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    21-1/2 in
  • Weight
    4.38 lbs

Details

  • Accuracy
    ±4 %
  • Direction Of Operation
    Both
  • Features
    With Dial Indicator
  • Material
    Steel
  • Ratcheting Head
    Fixed
  • Scale Graduations
    5 ft-lbs
  • Scale Measurement
    Both
  • Torque Range (ft-lbs)
    50 to 250 ft-lbs
  • Torque Range (in-lbs)
    600 to 3000 in-lbs
  • Torque Range (N-m)
    68 to 340 N-m
  • Traceability Certification Included
    NIST
  • UPC_NO
    662679135379
  • Wrench Type
    Dial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)