Motion
J6134F
Torque Wrench - Dial, 3/4 in Drive, 70 to 350 ft-lbs, ±4 % Accuracy
Mi Item #02988085
MFR #J6134F
Price$836.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench - Dial, 3/4 in Drive, 70 to 350 ft-lbs, ±4 % Accuracy
Mi Item #02988085
MFR #J6134F

Mfr description
J6134F TORQUE WR DIAL 3/4DR 350
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$836.69/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    27-7/8 in
  • Weight
    9.87 lbs

Details

  • Accuracy
    ±4 %
  • Direction Of Operation
    Both
  • Features
    With Dial Indicator
  • Manufacturer Upc Number
    662679005191
  • Material
    Steel
  • Ratcheting Head
    Fixed
  • Scale Graduations
    10 ft-lbs
  • Scale Measurement
    Imperial
  • Torque Range (ft-lbs)
    70 to 350 ft-lbs
  • Torque Range (in-lbs)
    840 to 4200 in-lbs
  • Torque Range (N-m)
    95.2 to 476 N-m
  • Traceability Certification Included
    NIST
  • UPC_NO
    662679135416
  • Wrench Type
    Dial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)