Motion
J61406
Hex Extension - 1/4 (Shank) in, 3/8 (Square) in, 6 (Overall Length) in, Steel
Mi Item #02988087
MFR #J61406
Price$14.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Extension - 1/4 (Shank) in, 3/8 (Square) in, 6 (Overall Length) in, Steel
Mi Item #02988087
MFR #J61406

Mfr description
J61406 EXTENSION 1/4 HEX 3/8 SQ
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.11/each

Specifications

Dimensions

  • Size
    1/4 (Shank) in, 3/8 (Square) in, 6 (Overall Length) in

Details

  • Accessory Type
    Hex Extension
  • Material
    Steel
  • UPC_NO
    662679560812
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)