Motion
J6907H
Impact Socket - 7/32 in Socket, 1/4 in Drive, 6 PT, 7/8 in OAL, Imperial
Mi Item #02988104
MFR #J6907H
Price$9.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 7/32 in Socket, 1/4 in Drive, 6 PT, 7/8 in OAL, Imperial
Mi Item #02988104
MFR #J6907H

Mfr description
J6907H SKT IMP 1/4 DR 7/32 6 PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.37/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    7/8 in
  • Socket Size
    7/32 in

Details

  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662679320607
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)