Motion
J6913M
Impact Socket - 13 mm Socket, 1/4 in Drive, 6 PT, 7/8 in OAL, Metric
MI ITEM #02988108
MFR #J6913M
Your Price$8.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 13 mm Socket, 1/4 in Drive, 6 PT, 7/8 in OAL, Metric
MI ITEM #02988108
MFR #J6913M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.69/each(List $12.17)

Overview

Mfr description
J6913M SKT IMP 1/4 DR 13MM 6 PT

Specifications

  • Drive Size
    1/4 in
  • Measurement System
    Metric
  • Socket Size
    13 mm
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    7/8 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    662679320409
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought