Motion
J6930
Power Bit Holder - 3/8 in Drive, 1-5/16 in Length, Power Bit Holder
Mi Item #02988114
MFR #J6930
Price$7.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Bit Holder - 3/8 in Drive, 1-5/16 in Length, Power Bit Holder
Mi Item #02988114
MFR #J6930

Mfr description
J6930 BIT HOLDER PWR 3/8 DR 5/16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.21/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Length/Diameter
    1-5/16 in
  • Weight
    0.07 lbs

Details

  • Accessory Type
    Power Bit Holder
  • UPC_NO
    662679330101
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)