Motion
J6931
Power Bit Holder - 3/8 in Drive, 1-1/4 in Length, Power Bit Holder
MI ITEM #02988115
MFR #J6931
Your Price$7.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Bit Holder - 3/8 in Drive, 1-1/4 in Length, Power Bit Holder
MI ITEM #02988115
MFR #J6931

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.08/each(List $8.13)

Overview

Mfr description
J6931 BIT HOLDER PWR 3/8 DR 1/4

Specifications

  • Accessory Type
    Power Bit Holder
  • Drive Size
    3/8 in
  • Length/Diameter
    1-1/4 in
  • UPC_NO
    662679330118
  • Weight
    0.07 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought