Motion
J7023M
Impact Socket - 23 mm Socket, 3/8 in Drive, 6 PT, 2-3/4 in OAL, Metric
MI ITEM #02988124
MFR #J7023M
Your Price$13.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 23 mm Socket, 3/8 in Drive, 6 PT, 2-3/4 in OAL, Metric
MI ITEM #02988124
MFR #J7023M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$13.57/each(List $15.54)

Overview

Mfr description
J7023M SKT IMP 3/8 DR 23MM 6 PT

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Metric
  • Socket Size
    23 mm
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    2-3/4 in
  • Shaft Style
    Standard Deep
  • UPC_NO
    662679330958
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought