Motion
J704L
Adjustable Wrench - 4 in Overall Length, Steel Material, Satin Finish, Plain Handle, 0.5000 in Maximum Jaw Capacity
Mi Item #02988126
MFR #J704L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 4 in Overall Length, Steel Material, Satin Finish, Plain Handle, 0.5000 in Maximum Jaw Capacity
Mi Item #02988126
MFR #J704L

Mfr description
J704L WR ADJUSTABLE CLIK-STOP 4
  • Satin finish provides corrosion resistance and a slip-resistant grip
  • Extra-wide jaw capacity
  • Square jaw opening provides greater strength and better fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    4 in
  • Weight
    0.13 lbs

Details

  • Additional Details
    Slip-Resistant
  • Body Material
    Steel
  • Finish Coating
    Satin
  • Handle Style
    Plain
  • Maximum Jaw Capacity
    0.5000 in
  • Measurement Scale
    Scale Not Included
  • UPC_NO
    662679100001
  • Wrench Type
    Adjustable Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)