Motion
J706L
Adjustable Wrench - 6 in Overall Length, Steel Material, Satin Finish, Plain Handle, 0.3125 in Maximum Jaw Capacity
MI ITEM #02988127
MFR #J706L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench - 6 in Overall Length, Steel Material, Satin Finish, Plain Handle, 0.3125 in Maximum Jaw Capacity
MI ITEM #02988127
MFR #J706L

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
J706LA ADJUSTABLE WRENCH 6" OAL CHROME
  • Satin finish provides corrosion resistance and a slip-resistant grip
  • Extra-wide jaw capacity
  • Square jaw opening provides greater strength and better fit
  • Clik-Stop® locking design holds the moving jaw of an adjustable wrench in place when the wrench is in use

Specifications

  • Wrench Type
    Adjustable Wrench
  • Overall Length
    6 in
  • Maximum Jaw Capacity
    0.3125 in
  • Body Material
    Steel
  • Handle Style
    Plain
  • Measurement Scale
    Scale Not Included
  • Weight
    0.34 lbs
  • UPC_NO
    662679100032
  • Additional Details
    Slip-Resistant
  • Finish Coating
    Satin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought