Motion
J7111
Extension - 7/16 in Drive, 2-3/4 in Length, Steel, Extension
Mi Item #02988128
MFR #J7111
Price$19.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extension - 7/16 in Drive, 2-3/4 in Length, Steel, Extension
Mi Item #02988128
MFR #J7111

Mfr description
J7111 EXTENSION PWR 7/16HEX X 3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.27/each

Specifications

Dimensions

  • Drive Size
    7/16 in
  • Length/Diameter
    2-3/4 in
  • Weight
    0.14 lbs

Details

  • Accessory Type
    Extension
  • Additional Details
    Pin Lock
  • Material
    Steel
  • UPC_NO
    662679330231
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)