Specifications
Dimensions
- Drive Size3/8 in
- Overall Length1-3/32 in
- Socket Size5/16 in
Details
- MaterialAlloy Steel
- Measurement SystemImperial
- Shaft StyleStandard Straight
- Socket Points6 PT
- Socket TypeStandard
- UPC_NO662679330347
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)