Motion
J7210S
Impact Socket - 5/16 in Socket, 3/8 in Drive, 8 PT, 1 in OAL, Imperial
MI ITEM #02988133
MFR #J7210S
Your Price$12.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 5/16 in Socket, 3/8 in Drive, 8 PT, 1 in OAL, Imperial
MI ITEM #02988133
MFR #J7210S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$12.61/each(List $14.04)

Overview

Mfr description
J7210S SKT IMP 3/8 DR 5/16 8 PT

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    5/16 in
  • Material
    Steel
  • Socket Points
    8 PT
  • Overall Length
    1 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    662679330385
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought