Overview
Mfr description
J7212TX SKT IMP 3/8 DR E12 TORX
Specifications
- Drive Size3/8 in
- Socket SizeE12
- MaterialAlloy Steel
- Socket PointsTorx
- Overall Length1-1/4 in
- Shaft StyleBit
- UPC_NO662679330484
- Socket TypeHex Bit
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data