Motion
J7214S
Impact Socket - 7/16 in Socket, 3/8 in Drive, 8 PT, 1 in OAL, Imperial
Mi Item #02988136
MFR #J7214S
Price$14.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 7/16 in Socket, 3/8 in Drive, 8 PT, 1 in OAL, Imperial
Mi Item #02988136
MFR #J7214S

Mfr description
J7214S SKT IMP 3/8 DR 7/16 8 PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.67/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1 in
  • Socket Size
    7/16 in

Details

  • Material
    Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    8 PT
  • Socket Type
    Standard
  • UPC_NO
    662679330545
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)