Motion
J7214TX
Impact Socket - E14 Socket Size, 3/8 in Drive, Torx, Hex Bit Type, Black Oxide Finish
Mi Item #02988137
MFR #J7214TX
Price$13.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - E14 Socket Size, 3/8 in Drive, Torx, Hex Bit Type, Black Oxide Finish
Mi Item #02988137
MFR #J7214TX

Mfr description
J7214TX SKT IMP 3/8 DR E14 TORX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.70/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-1/4 in
  • Socket Size
    E14
  • Torx Size
    E14

Details

  • Color Finish
    Black Oxide
  • Finish Coating
    Black Oxide
  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Bit
  • Socket Points
    Torx
  • Socket Type
    Hex Bit
  • UPC_NO
    662679330552
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)