Specifications
Dimensions
- Drive Size3/8 in
- Overall Length1-1/4 in
- Socket SizeE16
Details
- MaterialAlloy Steel
- Shaft StyleBit
- Socket PointsTorx
- Socket TypeHex Bit
- UPC_NO662679332563
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)