Specifications
Dimensions
- Drive Size3/8 in
- Overall Length1-1/8 in
- Socket Size9/16 in
Details
- MaterialSteel
- Measurement SystemImperial
- Shaft StyleStandard Straight
- Socket Points8 PT
- Socket TypeStandard
- UPC_NO662679330651
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)