Motion
J7220M
Impact Socket - 20 mm Socket, 3/8 in Drive, 6 PT, 1-3/32 in OAL, Metric
MI ITEM #02988143
MFR #J7220M
Your Price$12.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 20 mm Socket, 3/8 in Drive, 6 PT, 1-3/32 in OAL, Metric
MI ITEM #02988143
MFR #J7220M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.74/each(List $14.65)

Overview

Mfr description
J7220M SKT IMP 3/8 DR 20MM 6 PT

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Metric
  • Socket Size
    20 mm
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    1-3/32 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    662679331085
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought