Specifications
Dimensions
- Drive Size1/2 in
- Overall Length3-1/4 in
- Socket Size9/16 in
Details
- MaterialSteel
- Measurement SystemImperial
- Shaft StyleStandard Deep
- Socket Points8 PT
- Socket TypeDeep
- UPC_NO662679340469
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)