Motion
J7340
Impact Socket - 1-1/4 in Socket, 1/2 in Drive, 12 PT, 3-1/2 in OAL, Imperial
MI ITEM #02988155
MFR #J7340
Your Price$29.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1-1/4 in Socket, 1/2 in Drive, 12 PT, 3-1/2 in OAL, Imperial
MI ITEM #02988155
MFR #J7340

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$29.98/each(List $41.76)

Overview

Mfr description
J7340 SKT IMP 1/2 DR 1-1/4 12 P

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Size
    1-1/4 in
  • Material
    Alloy Steel
  • Socket Points
    12 PT
  • Overall Length
    3-1/2 in
  • Shaft Style
    Standard Deep
  • UPC_NO
    662679342357
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought