Overview
Mfr description
J7348 SKT IMP 1/2 DR 1-1/2 12 P
Specifications
- Drive Size1/2 in
- Measurement SystemImperial
- Socket Size1-1/2 in
- MaterialAlloy Steel
- Socket Points12 PT
- Overall Length3-1/2 in
- Shaft StyleStandard Deep
- UPC_NO662679342395
- Socket TypeStandard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data