Overview
Mfr description
J7418TX SKT IMP 1/2 DR E18 TORX
Specifications
- Drive Size1/2 in
- Socket SizeE18
- MaterialAlloy Steel
- Socket PointsTorx
- Overall Length11/2 in
- Shaft StyleBit
- UPC_NO662679343675
- Socket TypeHex Bit
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data