Motion
J7429M
Impact Socket - 29 mm Socket, 1/2 in Drive, 6 PT, 2 in OAL, Metric
MI ITEM #02988173
MFR #J7429M
Your Price$23.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 29 mm Socket, 1/2 in Drive, 6 PT, 2 in OAL, Metric
MI ITEM #02988173
MFR #J7429M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$23.23/each(List $26.71)

Overview

Mfr description
J7429M SKT IMP 1/2 DR 29MM 6 PT

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Metric
  • Socket Size
    29 mm
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    2 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    662679341695
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought